Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB379903

MPN #: 49-56-0112

Milwaukee® 49-56-0112 1-7/8" Hole Dozer™ Hole Saw

Product Description
1-7/8" Ice Hardened™ Hole Saw, 49-56-0112

Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition.

    Features:
  • Ice Hardened™cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
Includes: (1) 1-7/8" in. Ice Hardened™Hole Saw

PRICE
$16.75

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.50 in
Height2.60 in
Diameter1-7/8 in
Hole Diameter1-7/8"

Product Details

MaterialBi-Metal
Package Quantity1
Description1-7/8" Ice Hardened™ Hole Saw
Manufacturers Part Number49-56-0112
BrandMilwaukee