Ice Cream/Food Dishers, NSF listed.
Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
12
12
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
Product Details
| Capacity | 3.25 oz |
| Material | Stainless Steel/Plastic |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | AL12612 |
| Brand | Alegacy |