SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy U12120 - Ice Cream/Food Dishers 1.5 Oz., Brass Chrome

Alegacy U12120 - Ice Cream/Food Dishers 1.5 Oz., Brass Chrome

Item #: WBB342977

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $110.95

Quantity

Customers Also Viewed

Alegacy 82020 - PTFE 1 Piece Aluminum Ice Cream Dipper Size, 20

Alegacy 82020 - PTFE 1 Piece Aluminum Ice Cream Dipper Size, 20

Alegacy 82024 - PTFE 1 Piece Aluminum Ice Cream Dipper Size, 24

Alegacy 82024 - PTFE 1 Piece Aluminum Ice Cream Dipper Size, 24

Alegacy 82030 - PTFE 1 Piece Aluminum Ice Cream Dipper Size, 30

Alegacy 82030 - PTFE 1 Piece Aluminum Ice Cream Dipper Size, 30

Winco AICD-20 Ice Cream Dipper Size - 20 - Pkg Qty 12

Winco AICD-20 Ice Cream Dipper Size - 20 - Pkg Qty 12

Winco ICD-24 Ice Cream Disher W/ Plastic Handle, Size #24, Red - Pkg Qty 10

Winco ICD-24 Ice Cream Disher W/ Plastic Handle, Size #24, Red - Pkg Qty 10

Winco ISS-50 Disher/Portioner, 5/8 oz, Stainless Steel - Pkg Qty 12

Winco ISS-50 Disher/Portioner, 5/8 oz, Stainless Steel - Pkg Qty 12

Winco ICOP-30 Disher W/ Single Piece Handle, Size #30, Black - Pkg Qty 10

Winco ICOP-30 Disher W/ Single Piece Handle, Size #30, Black - Pkg Qty 10

Winco ISS-100 Disher/Portioner, 3/8 oz, Stainless Steel - Pkg Qty 12

Winco ISS-100 Disher/Portioner, 3/8 oz, Stainless Steel - Pkg Qty 12

Winco ISS-24 Disher/Portioner, 1-3/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-24 Disher/Portioner, 1-3/4 oz, Stainless Steel - Pkg Qty 12

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

High quality, solid brass and chrome-plated dishers have a round bowl. Twin grip handle operates stainless steel spring for easy portion release.

Weights & Dimensions

  • Size 20

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Material Brass Chrome
  • Manufacturers Part Number U12120
  • Capacity 1.5 OZ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy U12120 - Ice Cream/Food Dishers 1.5 Oz., Brass Chrome

Alegacy U12120 - Ice Cream/Food Dishers 1.5 Oz., Brass Chrome

Item #: WBB342977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant