Ice Cream Disher Plastic Size 24, Red.
Winco ICD-24 Ice Cream Disher W/ Plastic Handle, Size #24, Red - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$202.50 Sold in packages of 10 / $20.25 ea
2
2
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Size #24 |
Product Details
| Capacity | 1.75 oz |
| Package Quantity | 10 |
| Description | Ice Cream Disher W/ Plastic Handle |
| Color | Red |
| Manufacturers Part Number | ICD-24 |
| Brand | Winco |