x

Take 15% off your entire order!

Offer applied at checkout

Hydrofarm HGN30 Heavy Duty Polyester Trellis Netting, 5' x 30', 6" Mesh

Hydrofarm HGN30 Heavy Duty Polyester Trellis Netting, 5' x 30', 6" Mesh

Item #: WBB2288852

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Quantity

Customers Also Viewed

Hydrofarm HGN30 Heavy Duty Polyester Trellis Netting, 5' x 30', 6" Mesh

Heavy duty, long lasting polyester trellis netting features 6" reach-through mesh that allows the trellis to handle more weight, remain taut, and provide strong support for growing crops.

Features:

  • 6" Mesh
  • 5' wide x 30' long
  • Soft woven string net trellis
  • Reduces damage from ground-rot, insects, rodents, and garden pests
  • Produces bigger, healthier, and earlier harvests
  • Increases harvest from small garden spaces and keeps produce clean
  • Ideal for tomatoes, beans, grapes, clematis, sweet peas, and other vining plants

  • DESCRIPTION Hydrofarm HGN30 Heavy Duty Polyester Trellis Netting, 5' x 30', 6" Mesh
  • TYPE Trellis Netting
  • WIDTH INCHES 360 (914.4 cm)
  • LENGTH INCHES 60 (152.4 cm)
  • BRAND Hydrofarm
  • MANUFACTURERS PART NUMBER HGN30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm HGN30 Heavy Duty Polyester Trellis Netting, 5' x 30', 6" Mesh

Hydrofarm HGN30 Heavy Duty Polyester Trellis Netting, 5' x 30', 6" Mesh

Item #: WBB2288852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant