Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Hydrofarm

Model # :WBB2288846

MPN #: HGBS400

Hydrofarm HGBS600 Bonsai Shears, 40mm, Stainless Steel

Product Description
Ancient wisdom supports cutting and shaping bonsai trees for peace, stress relief and creativity, but modern wisdom shows that you need the proper tools to enjoy the most out of the experience. Whether you're crafting bonsai branches or taking other cuttings, Hydrofarm's bonsai shears offer exactly what you need. Reap the true meaning of a quick snip while still getting exact precision in each cut.

Features:

  • Surgical stainless steel holds sharper edge longer
  • Right or left handed use
  • Ultra-light simplistic design
  • Ideal for cutting and trimming flowers and plants
  • 40 mm cutting capacity
PRICE
$24.25

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Thickness40mm

Product Details

StyleBonsai
TypeShear
MaterialStainless Steel
Description40mm Bonsai Shears
Manufacturers Part NumberHGBS400
BrandHydrofarm