+

Price: $5,491.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
These lifts are designed to handle all types of lifting tasks. Simple to operate foot pedal provides effortless lifting and variable controlled lowering. Fits through standard doors and performs in highly congested areas. Safety tested for 25% overload. 5" phenolic load wheels and 4" swivel casters. Patented heavy-duty floor lock. 15" I.D. base width. Add 6" for overall base width.
Weights & Dimensions
- Lift Height Inches per Stroke 1-1/8 in (2.86 cm)
- Width 21 in (53.34 cm)
- Fork Length 25 in (63.5 cm)
- Load Center 15 in (38.1 cm)
- Length 42 in (106.68 cm)
- Fork Length Inches Range 23 to 26 in
- Straddle Leg Width 15 I.D. in
- Platform Dimensions ---
- Height 92 in (233.68 cm)
- Raised Height 78 in (198.12 cm)
- Weight Capacity 1000 lbs (454.55 kg)
- Lowered Height 5-1/4 in (13.34 cm)
Product Details
- Assembly Required Assembled
- Brand Presto
- Truck Style Adjustable Fork
- Material Steel
- Power Foot Operated
- Manufacturers Part Number M278
- Color Orange
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

PrestoLifts™ Hydraulic Stacker Lift Truck M278 1000 Lb. with Adj. Forks
$5491.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories