These lifts are designed to handle all types of lifting tasks. Simple to operate foot pedal provides effortless lifting and variable controlled lowering. Fits through standard doors and performs in highly congested areas. Safety tested for 25% overload. 5" phenolic load wheels and 4" swivel casters. Patented heavy-duty floor lock. 15" I.D. base width. Add 6" for overall base width.
PrestoLifts™ Hydraulic Stacker Lift Truck M266 1000 Lb. with Adj. Forks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,869.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 21 in |
| Height | 80 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 66 in |
| Weight Capacity | 1000 lbs |
| Straddle Leg Width | 15 I.D. in |
| Lift Height Inches per Stroke | 1-1/8 in |
| Platform Dimensions | --- |
| Fork Length | 25 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Power | Foot Operated |
| Color | Orange |
| Material | Steel |
| Truck Style | Adjustable Fork |
| Manufacturers Part Number | M266 |
| Brand | Presto |