These lifts are designed to handle all types of lifting tasks. Simple to operate foot pedal provides effortless lifting and variable controlled lowering. Fits through standard doors and performs in highly congested areas. Safety tested for 25% overload. 5" phenolic load wheels and 4" swivel casters. Patented heavy-duty floor lock. 15" I.D. base width. Add 6" for overall base width.
PrestoLifts™ Hydraulic Stacker Lift Truck M178 1000 Lb. with Platform
|
Questions & Answers (0)
Product Description
PRICE
$6,735.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 21 in |
| Height | 92 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 78 in |
| Weight Capacity | 1000 lbs |
| Lift Height Inches per Stroke | 1-1/8 in |
| Platform Width | 24 in |
| Rear Wheel Diameter | 4 in |
| Platform Dimensions | 24 x 24 in |
| Platform Length | 24 in |
| Front Wheel Diameter | 5 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Hydraulic Lift Truck |
| Color | Orange |
| Lift Type | Foot Pump |
| Caster Type | (4) Rigid |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | M178 |
| Number of Wheels | 4 |
| Brand | Presto |