Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Presto

Model # :WB176750

MPN #: M152

PrestoLifts™ Hydraulic Stacker Lift Truck M152 1000 Lb. with Platform

Product Description
These lifts are designed to handle all types of lifting tasks. Simple to operate foot pedal provides effortless lifting and variable controlled lowering. Fits through standard doors and performs in highly congested areas. Safety tested for 25% overload. 5" phenolic load wheels and 4" swivel casters. Patented heavy-duty floor lock. 15" I.D. base width. Add 6" for overall base width.

PRICE
$5,599.00

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width21 in
Height66 in
Lowered Height5-1/4 in
Raised Height52 in
Weight Capacity1000 lbs
Weight310 lbs
Lift Height Inches per Stroke1-1/8 in
Platform Length24 in
Front Wheel Diameter5 in
Platform Width24 in
Rear Wheel Diameter4 in
Platform Dimensions24 x 24 in
Load Center15 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberM152
Number of Wheels4
BrandPresto
Wheel MaterialPhenolic
TypeHydraulic Lift Truck
ColorOrange
Lift TypeFoot Pump
Caster Type(2) Rigid, (2) Swivel