Wesco® HYDRAULIC RAISE-N-ROLL MACHINERY MOVER
Put anything on wheels! Handle bulky loads as well as fragile equipment...computers, pianos, electric panels, plate glass, etc. Reduces damage and protects floors. Easily operated, hand operated hydraulic jack raises and lowers at controlled speeds. Safety adjustable forks handle various width loads. Swivel casters permit loads to be moved in any direction. All-welded reinforced steel frame. Sold in pairs.
Wesco® Hydraulic Raise-N-Roll Machinery Dolly 260087 4000 Lb. Cap. - Pair
|
Questions & Answers (0)
Product Description
PRICE
$4,515.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 23 in |
| Height | 43-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 327 lbs |
Product Details
| Assembly Required | No |
| Type | Hydraulic Machine Roller Dolly |
| Color | Red |
| Number of Rollers | 4 |
| Swivel | Yes ° |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 260087 |
| Brand | Wesco |