x

Take 15% off your entire order!

Offer applied at checkout

Hvy-dty Cable Ties- Mtg Tab- Natural- 14", 100 Pieces

Hvy-dty Cable Ties- Mtg Tab- Natural- 14", 100 Pieces

Item #: WBB264616

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Customers Also Viewed

Hvy-dty Cable Ties- Mtg Tab- Natural- 14"

  • Mounting tab cable ties have a molded-in screw hole for securing bundles of wire on virtually any surface that has or can accept a drilled hole.
  • Up to a 1/4-in screw size can be used- or a comparable rivet size.
  • All mounting tab cable ties are made of durable 6/6 nylon.
  • For use at temperatures not exceeding 85
  • Recognized under UL file #E125869(N). Meets UL94V-2 Flammability Classification.

  • PACKAGE QUANTITY 100
  • COLOR Natural
  • MANUFACTURERS PART NUMBER 9765
  • BRAND Del City
  • LENGTH INCHES 14 (35.56 cm)
  • TYPE Mounting Tab
  • TENSILE STRENGTH 120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hvy-dty Cable Ties- Mtg Tab- UV Black- 14", 100 Pieces

Item #: B264597

(1)

Usually ships in 1 to 4 days (ships from US)

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hvy-dty Cable Ties- Mtg Tab- Natural- 14", 100 Pieces

Hvy-dty Cable Ties- Mtg Tab- Natural- 14", 100 Pieces

Item #: WBB264616

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant