Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Dual Run Capacitor - 55+5mfd 440v

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Round Dual Run Capacitor - 55+5mfd 440v

Item #: WBB461354

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-5 $8.10 ea.
6+ $7.80 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Round Dual Run Capacitor - 55+5MFD 440V

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBERB461354
    • MICROFARADS (MFD)55 +/-5 Percent
    • HERTZ (HZ)50-60
    • SHAPERound
    • HEIGHT INCHES5 (12.7 cm)
    • DIAMETER INCHES2 1/8
    • CASE MATERIALAluminum
    • TYPEDual
    • FILLER MATERIALVegetable oil
    • PACKAGE QUANTITY5
    • VOLTS440
    • DESCRIPTIONRound Dual Run Capacitor - 55+5µF 440V
    • TEMP (CELCISUS)-40/85 °C
    • TEMP (FAHRENHEIT)-40/+185°F

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

AC Dual Run Capacitor

Your review: Product was exactly what was ordered and came in on time. Unfortunately could not verify the product as it turned out to be the Compressor had locked up. I will definitely be back if I need something else.

Is this review helpful?

Review

Your review: I received the capacitors earlier than I expected and properly package. What else may a customer ask for. I do intend to buy more supplies from Global Industries

Is this review helpful?

capacitor

Your review: excellent product and service

Is this review helpful?

Motor run capacitor

Your review: basically a dual motor run capacitor 5+ 55 MFD for fan and (in my case AC Compressor run functions) a dual design with 2x caps encased in a round package - product is Made in China - quality appears good - tested the product and it meets specs +- as stated. The catalog picture is not correct as it depicts another product - customer service was friendly but couldn't explain the product description and picture discrepancy so you order by description and hope the item you wanted would be shipped and that is what happened - bottom line great product and great value.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.