Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Dual Run Capacitor - 45+5mfd 370v

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Round Dual Run Capacitor - 45+5mfd 370v

Item #: WBB461319

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-5 $7.40 ea.
6+ $7.10 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Round Dual Run Capacitor - 45+5MFD 370V

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBERB461319
    • MICROFARADS (MFD)45 +/-5 Percent
    • HERTZ (HZ)50-60
    • SHAPERound
    • HEIGHT INCHES4 5/16
    • WIDTH INCHES--
    • DEPTH INCHES--
    • DIAMETER INCHES2 1/8
    • CASE MATERIALAluminum
    • TYPEDual
    • FILLER MATERIALVegetable oil
    • PACKAGE QUANTITY5
    • VOLTS370
    • DESCRIPTIONRound Dual Run Capacitor - 45+5µF 370V
    • TEMP (CELCISUS)-40/85 °C
    • TEMP (FAHRENHEIT)-40/+185°F

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

HVAC supplies

Your review: Easy to order, promptly delivered, quality produc

Is this review helpful?

As Advertized

Your review: This product was just as advertised and functioned as intended.

Is this review helpful?

capacitor

Your review: excellent product and service

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 2 answers for this product.

Sort by: 

3 Results

Does this have a 3 lug terminal?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this have a 3 lug terminal?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.