Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B461319, 45 +/- 5% MFD, 370V, Run, Round

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Global Industrial™ B461319, 45 +/- 5% MFD, 370V, Run, Round

Item #: WBB461318

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $6.70 ea.
6+ $6.40 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Round Dual Run Capacitor - 40+5MFD 440V

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBERB461318
    • MICROFARADS (MFD)40 +/- 5%
    • VOLTAGE440
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES4.75 (12.07 cm)
    • DIAMETER INCHES2.00 (5.08 cm)
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALAluminum
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • STANDARDSIEC-252
    • WEIGHT LBS1 (.45 kg)

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great Product - Fast shipment

The item arrived sooner than expected and function as advertised. A great place to do business.

See more favorable reviews

The most critical review

  • Customer Rating

Great Product - Fast shipment

The item arrived sooner than expected and function as advertised. A great place to do business.

See more critical reviews

Sort by: 

5 Results

Great Product - Fast shipment

Your review: The item arrived sooner than expected and function as advertised. A great place to do business.

Is this review helpful?

capacitor supplier

Your review: We ordered capacitors from your company to make some heat pump repairs. The parts put our heating/cooling system back to work. Thanks

Is this review helpful?

Run Capacitor

Is this review helpful?

Dual run Cap

Your review: Everything was fine with the order. I mistakenly ordered "dual run" instead of "run", but you did everything properly. I have no problem with my mistake. Can I return them? I have since ordered the "run" caps from you and they arrived and everything was good! If not, no problem as it was my mistake.

Is this review helpful?

Perfect

Your review: I received perfect service on time delivery and a great price!

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 1 answers for this product.

Sort by: 

5 Results

my 40/5 mfd 440v capacitor has three terminal groups. your pic has two. is that the correct pic? thanks.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

5 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.