TPI Single Pole Thermostat T1 Factory Installed For Hazardous Location Wall Convector 120/480V

TPI Single Pole Thermostat T1 Factory Installed For Hazardous Location Wall Convector 120/480V

Item #: WBB172024

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 552.00
Product Information
Customer Review
Product Q&A
Factory Installed Thermostat

This Single Pole Thermostat is for use with all Hazardous Location Convection Heaters. Factory installed, built-in thermostatic design. 120-480 volts. Featuress a temperature range of 40-90° F.

Product Specifications

    • BRANDTPI
    • WEIGHT LBS5 (2.27 kg)
    • MIN. RANGE40°F
    • MAX. RANGE90°F
    • VOLTAGE480 / 120
    • DESCRIPTIONEPETD8S Single Pole Thermostat Factory Mounted to 120V - 480V Units
    • FOR USE WITHAll Hazardous Location Wall Convectors
    • TYPEFactory Installed
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERT1
    • AMPS HIGH22