Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Infrared Space Heaters

Infrared space heaters offer warmth, efficiently transferring heat to objects and individuals in industrial and commercial settings. The unique technology of infrared space heaters ensures focused heating, reducing energy consumption. Portable infrared space heaters are suitable for spot heating or supplemental warmth, while electric overhead infrared heaters are ideal for total area heating. Industrial infrared space heaters provide robust, reliable heating options, enhancing comfort while conserving energy.
44 Results

Ships From Canada

Type

View All Type

Length Range (in)

Voltage

View All Voltage
View All Width
View All Material
View All Height
View All Color
View All Price
44 Results
Compare
1
1
$875.00
Ships in 2 Business Days

Wattage

1500 W

Voltage

120 V

Width

6-7/16 in

Length

24 in

Compare
1
1
$1,369.00
Ships in 2 Business Days

Wattage

4500 W

Voltage

208 V

Width

6-7/16 in

Length

61 in

Compare
1
1
$1,105.00
Ships in 2 Business Days

Wattage

3000 W

Voltage

240 V

Width

6-7/16 in

Length

43 in

Compare
BESTSELLER
1
1
$709.00
In Stock, Ships in 3-4 days

Wattage

3000 W

Voltage

240 V

Width

5-3/8 in

Length

55-3/8 in

Compare
1
1
$1,369.00
Ships in 2 Business Days

Wattage

4500 W

Voltage

240 V

Width

6-7/16 in

Length

61 in

Compare
1
1
$839.00
Ships in 2 Business Days

Wattage

1500 W

Voltage

240 V

Width

6-7/16 in

Length

24 in