Take 15% off your entire order!

Offer applied at checkout

+

BriskHeat® 55 Gallon Hazardous Area Drum Heater - 240V, T3 Rated

BriskHeat® 55 Gallon Hazardous Area Drum Heater - 240V, T3 Rated

Item #: WB242199

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Protective Lining Corp. DC55 Elastic Polyethylene Drum Cover - Pkg Qty 100

    $254.00

  • Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

    $55.95

Price: $3,543.00

Quantity

Customers Also Viewed

BRISKHEAT® HAZARDOUS AREA DRUM HEATERS
T3 Rated Heater for 55 Gallon Drums 240V
BriskHeat® hazardous area drum heaters meet the requirements for use in hazardous locations. Easily heat steel drums in hazardous locations using these drum heaters. Drum heater is made with an 8"W band for an exceptional coverage area. Moisture and chemical resistant material for superior durability and flexibility. Heating element is laminated between two layers of 23 mil and two layers of 25 mil fiberglass reinforced silicone rubber. Features a dual set-point NEMA 7 temperature controller connected to a high temperature limit indicator light. High limit thermostat is designed to keep heater below NEC article 500 T-rating. Includes 6'L power cord. Grounded heating element meets NEC 427.23. FM approved. T3 Rated Heaters offer an NEC rated temperature limit of 392°F and an actual high limit thermostat of 292°F.

Product Specifications

  • BRANDBriskHeat®
  • LENGTH INCHES70 (177.8 cm)
  • WIDTH INCHES8 (20.32 cm)
  • DIAMETER INCHES22-3/10 (56.64 cm)
  • ASSEMBLYYes
  • CONSTRUCTIONRubber/Metal
  • VOLTAGE240
  • WATTS1300
  • WATTS HIGH1300
  • KILOWATTS1.3
  • CAPACITY GALLONS55 (208.2 l)
  • POWER CORD LENGTH FEET6 (1.83 m)
  • TYPET3 Rated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BriskHeat® 30 Gallon Hazardous Area Drum Heater - 240V, T3 Rated

Item #: 242195

Not Yet Rated

Usually ships in 37 to 40 days (ships from US)

$2,500.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BriskHeat® 55 Gallon Hazardous Area Drum Heater - 240V, T3 Rated

BriskHeat® 55 Gallon Hazardous Area Drum Heater - 240V, T3 Rated

Item #: WB242199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BriskHeat® 55 Gallon Hazardous Area Drum Heater - 240V, T3 Rated
    BriskHeat® 55 Gallon Hazardous Area Drum Heater - 240V, T3 Rated
    BriskHeat® 55 Gallon Hazardous Area Drum Heater - 240V, T3 Rated

    Be the first to know about our special deals and events!

    Top