Take 15% off your entire order!

Offer applied at checkout

+

BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V

BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V

Item #: WB260746

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,670.00

Quantity

Customers Also Viewed

BRISKHEAT® WRAP-AROUND TOTE TANK HEATERS
42"H Tank Heater 240V
BriskHeat® wrap-around tote tank heaters are ideal for use on caged, plastic or metal tote tanks including intermediate bulk containers (IBC). Speed up the flow of slow moving and uncooperative contents such as honey, molasses, lube oil and more. Non-evasive tank heaters will not contaminate or scorch your product. Fits any tote tank from 40" x 40" to 48" x 48" using adjustable nylon straps with buckles; 3 straps around the tank and 2 across the top. Made using silicone-cloth facing and liner with 1/4" fiberglass insulation. Features a hole designed for spigot. 2 separate heat zones allow you to adjust heater output when content levels lower. Adjustable thermostat with 50 to 160°F range. Built-in manual reset high-limit safety thermostat is set at 195°F for each heat zone. Includes 6''L power cord. Meets NEC 427.23 standards and CE 73/23/EEC.

Product Specifications

  • BRANDBriskHeat®
  • LENGTH INCHES198 (502.92 cm)
  • THICKNESS INCHES1 (2.54 cm)
  • HEIGHT INCHES42 (106.68 cm)
  • ASSEMBLYYes
  • CONSTRUCTIONSilicone
  • MINIMUM TEMPERATURE °F50
  • MAXIMUM TEMPERATURE °F160
  • VOLTAGE240
  • WATTS HIGH2880
  • CAPACITY GALLONS275 (1040.99 l)
  • POWER CORD LENGTH FEET6 (1.83 m)
  • FOR USE WITH40"x40" to 48"x48" Tote Tanks
  • SAFETY FEATURESHigh Limit Reset
  • TYPEAdjustable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BriskHeat® 48"H Wrap-Around Tote Tank Heater For 330 Gallon Tote Tank, 50-160°F, 240V

Item #: 260748

Not Yet Rated

Usually ships in 37 to 40 days (ships from US)

$2,630.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V

BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V

Item #: WB260746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V
    BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V
    BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V
    BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V
    BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V
    BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V
    BriskHeat® 42"H Wrap-Around Tote Tank Heater 275 Gallon Tote Tank, 50-160°F, 240V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant