Take 15% off your entire order!

Offer applied at checkout

+

BriskHeat® Hazardous Area Drum Heater For 30 Gallon Steel Drum, 50-248°F, 240V

BriskHeat® Hazardous Area Drum Heater For 30 Gallon Steel Drum, 50-248°F, 240V

Item #: WB242197

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,500.00

Quantity

Customers Also Viewed

BRISKHEAT® HAZARDOUS AREA DRUM HEATERS
T4A Rated Heater for 30 Gallon Drums 240V
BriskHeat® hazardous area drum heaters meet the requirements for use in hazardous locations. Easily heat steel drums in hazardous locations using these drum heaters. Drum heater is made with an 8"W band for an exceptional coverage area. Moisture and chemical resistant material for superior durability and flexibility. Heating element is laminated between two layers of 23 mil and two layers of 25 mil fiberglass reinforced silicone rubber. Features a dual set-point NEMA 7 temperature controller connected to a high temperature limit indicator light. High limit thermostat is designed to keep heater below NEC article 500 T-rating. Includes 6'L power cord. Grounded heating element meets NEC 427.23. FM approved. T4A Rated Heaters offer an NEC rated temperature limit of 248°F and an actual high limit thermostat of 158°F.

Product Specifications

  • BRANDBriskHeat®
  • LENGTH INCHES58-1/2 (148.59 cm)
  • WIDTH INCHES8 (20.32 cm)
  • DIAMETER INCHES18-3/5 (47.24 cm)
  • ASSEMBLYYes
  • CONSTRUCTIONRubber/Metal
  • VOLTAGE240
  • WATTS1000
  • WATTS HIGH1000
  • KILOWATTS1
  • CAPACITY GALLONS30 (113.56 l)
  • POWER CORD LENGTH FEET6 (1.83 m)
  • TYPET4A Rated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BriskHeat® Hazardous Area Drum Heater For 30 Gallon Steel Drum, 50-248°F, 120V

Item #: 242196

Not Yet Rated

Usually ships in 37 to 40 days (ships from US)

$2,500.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BriskHeat® Hazardous Area Drum Heater For 30 Gallon Steel Drum, 50-248°F, 240V

BriskHeat® Hazardous Area Drum Heater For 30 Gallon Steel Drum, 50-248°F, 240V

Item #: WB242197

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BriskHeat® Hazardous Area Drum Heater For 30 Gallon Steel Drum, 50-248°F, 240V
    BriskHeat® Hazardous Area Drum Heater For 30 Gallon Steel Drum, 50-248°F, 240V
    BriskHeat® Hazardous Area Drum Heater For 30 Gallon Steel Drum, 50-248°F, 240V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant