Purolator® 5360602523 95 Series Single Header MERV 14 Serva-Cell Filter 16"W x 20"H x 12"D
See all 19 items in product family

Purolator® 5360602523 95 Series Single Header MERV 14 Serva-Cell Filter 16"W x 20"H x 12"D

Item #: WBB227837

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 2 ($493.90)

Price: $246.95
Product Information
Customer Review
Product Q&A
Purolator® 5360602523 95 Series Single Header MERV 14 Serva-Cell Filter 16"W x 20"H x 12"D

The SERVA-Cell is a rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. The box filter construction eliminates the need for retainers and special external wire media supports. Its rugged design and construction make the SERVA-Cell effective in challenging applications where high humidity, turbulent airflow, intermittent water exposure, and elevated operating temperatures exist. The filter pak consists of a continuous sheet of non-combustible waterproof micro fiberglass media pleated around radi-edge, corrugated aluminum separators. The pak is enclosed in an all-metal, corrosion-resistant 28 gauge galvanized steel casing. UL Class 1. 16" x 20" x 12" nominal dimensions. 15-3/8" x 19-3/8" x 11-1/2" actual dimensions. MERV 14.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16 (40.64 cm)
    • NOMINAL HEIGHT INCHES20 (50.8 cm)
    • NOMINAL DEPTH INCHES12 (30.48 cm)
    • MANUFACTURER'S PART NUMBERSL95-6012
    • WIDTH INCHES19-3/8 (49.21 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES19-3/8 (49.21 cm)
    • MERV14
    • TYPE95 Series
    • STYLESingle Header
    • PACKAGE QUANTITY1
    • UNITS PER PACK1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great product, but not packaged well.

Your review: The product itself is great, but I've ordered these a handful of times now, and they've been damaged in transit on multiple occasions. The manufacturer needs to put more packing material in the boxes, because the slightest hit to these will cause them to dent.

Is this review helpful?

Great Product

Your review: This product has been a great seller for us, and we have had no issues with it.

Is this review helpful?

Sort by: 
1 ...

2 Results