Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® SP8506 6 Pocket Merv 12 Serva-Pak 85 Series 24"W x 24"H x 30"D - Pkg Qty 4
See all 9 items in product family

Purolator® SP8506 6 Pocket Merv 12 Serva-Pak 85 Series 24"W x 24"H x 30"D - Pkg Qty 4

Item #: WBB227740

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$131.95 each

Sold in packages of 4

Price: $527.80
Product Information
Customer Review
Product Q&A
Purolator® SP8506 6 Pocket Merv 12 Serva-Pak 85 Series 24"W x 24"H x 30"D

The SERVA-Pak is an extended surface high capacity air filter composed of individual dust holding pockets assembled in a metal support frame. The SERVA-Pak allows maximum performance in given applications and is adaptable to a variety of frame and track systems. The unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2. 24" x 24" x 30" nominal dimensions. 23-3/8" x 23-3/8" x 30" actual dimensions.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES24 (60.96 cm)
    • NOMINAL HEIGHT INCHES24 (60.96 cm)
    • NOMINAL DEPTH INCHES30 (76.2 cm)
    • MANUFACTURER'S PART NUMBERSP8506-4430
    • WIDTH INCHES23-3/8 (59.37 cm)
    • DEPTH INCHES23-3/8 (59.37 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • AVERAGE ARRESTANCE PERCENT98
    • AVERAGE EFFICIENCY PERCENT80-85
    • MERV12
    • NUMBER OF POCKETS6
    • STYLE85 Percent Series
    • PACKAGE QUANTITY4
    • UNITS PER PACK4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
You might be interested in this similar product +
Item #: WBB2319473
Usually ships in 10 to 13 days (ships from US)
(0)
$54.95