Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI UHP30IJR,30 Inch Industrial Unassembled High Performance I-Beam Fan 1/3 HP 5400 CFM
See all 17 items in product family

TPI UHP30IJR,30 Inch Industrial Unassembled High Performance I-Beam Fan 1/3 HP 5400 CFM

Item #: WBB765467

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
TPI 30" Industrial Unassembled High Performance I-Beam Fan UHP30-IIJR 1/3 HP 5400 CFM

Features:
  • Easy access hinged guard
  • Drop down 2-speed switch
  • Steel hub/spider aluminum paddle blades
  • Coated steel guards
  • Meets OSHA standards, cETLus ,cETL Listed.
  • 3 Year Limited Warranty


Product Specifications

    • BRANDTPI
    • CFM HIGH5,400
    • CFM LOW4,700
    • WIDTH INCHES35 (88.9 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • LENGTH INCHES44 (111.76 cm)
    • FAN DIAMETER INCHES30 (76.2 cm)
    • WEIGHT LBS55 (25 kg)
    • MANUFACTURER'S PART NUMBERUHP30IJR
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • HORSEPOWER1/3
    • RPM HIGH 1100
    • RPM LOW 800
    • PHASE1
    • AMPS3
    • VOLTAGE120
    • SPEEDS2
    • MOTOR TYPETotally Enclosed
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS3
    • APPROVALS OR CERTIFICATIONSETL, cETL Listed
    • TYPEIndustrial
    • MOUNT TYPEI-Beam
    • POWER CORD TYPESJT 3 conductor
    • BLADE TYPEAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.