Take 15% off your entire order!

Offer applied at checkout

Vortex Inline Duct Blower Fan Plus 8"

Vortex Inline Duct Blower Fan Plus 8"

Item #: WB246359

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $365.95

Quantity

Customers Also Viewed

VORTEX IN-LINE DUCT BLOWER FANS
Vortex VTX800 In-Line Duct Blower Fan
Vortex in-line duct blower fans are ideal for use in general purpose exhaust applications. Vortex VTX800 in-line duct blower fans are made from quality steel and feature a hammertone powder coat finish for added durability. The fans are built with an extended collar and lip to allow easy duct hookup. Aerodynamic build allows free air flow. Fans feature a permanently lubricated, maintenance-free ball bearing motor for quiet, vibration-free operation. Galvanized mounting brackets allow for horizontal or vertical installation. 6'L power cord included. VTX800 fans fit ducts measuring 8" in diameter. Fans operate at 2750 RPM. ETL, CSA and UL507 listed. 10 Year Limited Warranty.

Product Specifications

  • AMPS2.20
  • AMPS RANGE2-3
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed, CSA Certified
  • BRANDAtmosphere
  • CFM HIGH747
  • CFM RANGE600 and Up
  • COLORGray
  • CONSTRUCTIONSteel
  • DUCT SIZE INCHES8 (20.32 cm)
  • HEIGHT INCHES13 (33.02 cm)
  • HEIGHT RANGE12-24"
  • INCLUDESInline Duct Fan Only
  • LENGTH INCHES10-1/2 (26.67 cm)
  • LENGTH RANGE1-12"
  • LIMITED WARRANTY YEARS10
  • MANUFACTURER PART NUMBERVTX800
  • MODEL246359
  • POWER CORD LENGTH FEET6 (1.83 m)
  • RPM HIGH2,750
  • RPM HIGH RANGE2000-3000
  • VOLTAGE115
  • VOLTAGE RANGE115-120
  • WATTS260
  • WIDTH INCHES13 (33.02 cm)
  • WIDTH RANGE12-24"
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • what is the cfm at .5" static pressure. i need 600 to 650 cfm at .5" static

    Question Asked By: Robert, February 11, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, February 19, 2020

      Hello Robert, at 0.5", this unit is rated at 591 CFM. Thank you for your question.

Popular item in this category

Vortex Inline Duct Blower Fan 8"

Item #: 246358

Not Yet Rated

In Stock, Ships in 3-4 days

$325.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vortex Inline Duct Blower Fan Plus 8"

Vortex Inline Duct Blower Fan Plus 8"

Item #: WB246359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top