Take 15% off your entire order!

Offer applied at checkout

Vortex Inline Duct Blower Fan 5"

Vortex Inline Duct Blower Fan 5"

Item #: WB246355

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $239.95

Quantity

Customers Also Viewed

VORTEX IN-LINE DUCT BLOWER FANS
Vortex VTX500 In-Line Duct Blower Fan
Vortex in-line duct blower fans are ideal for use in general purpose exhaust applications. Vortex VTX500 in-line duct blower fans are made from quality steel and feature a hammertone powder coat finish for added durability. The fans are built with an extended collar and lip to allow easy duct hookup. Aerodynamic build allows free air flow. Fans feature a permanently lubricated, maintenance-free ball bearing motor for quiet, vibration-free operation. Galvanized mounting brackets allow for horizontal or vertical installation. 6'L power cord included. VTX500 fans fit ducts measuring 5" in diameter. Fans operate at 2500 RPM. ETL, CSA and UL507 listed. 10 Year Limited Warranty.

Product Specifications

  • AMPS0.65
  • AMPS RANGE0-1
  • APPROVALS OR CERTIFICATIONSUL 507, CSA, ETL
  • BRANDAtmosphere
  • CFM HIGH204
  • CFM RANGE200-400
  • COLORGray
  • CONSTRUCTIONSteel
  • DUCT SIZE INCHES5 (12.7 cm)
  • HEIGHT INCHES9-1/2 (24.13 cm)
  • HEIGHT RANGE1-12"
  • INCLUDESInline Duct Fan Only
  • LENGTH INCHES8-1/2 (21.59 cm)
  • LENGTH RANGE1-12"
  • LIMITED WARRANTY YEARS10
  • MANUFACTURER PART NUMBERVTX500
  • MODEL246355
  • POWER CORD LENGTH FEET6 (1.83 m)
  • RPM HIGH2,500
  • RPM HIGH RANGE2000-3000
  • VOLTAGE115
  • VOLTAGE RANGE115-120
  • WATTS80
  • WIDTH INCHES9-1/2 (24.13 cm)
  • WIDTH RANGE1-12"
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this unit be used damp locations? IE.. Pool Room Exhaust Fan.

    Question Asked By: Tony, June 25, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, June 25, 2015

      "Because this is made of regular steel it is not advisable to install this unit in damp locations as it will eventually rust and corrode. "

Popular item in this category

Vortex Inline Duct Blower Fan Plus 6"

Item #: 246357

(3)

Ships Same day

$303.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vortex Inline Duct Blower Fan 5"

Vortex Inline Duct Blower Fan 5"

Item #: WB246355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant