Take 15% off your entire order!

Offer applied at checkout

Vortex Inline Duct Blower Fan 4"

Vortex Inline Duct Blower Fan 4"

Item #: WB246354

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Inline Duct Fan Only
  • Inline Duct Fan & Pressure Switch

Inline Duct Fan Only

Price: $215.95

Quantity

Customers Also Viewed

VORTEX IN-LINE DUCT BLOWER FANS
Vortex VTX400 In-Line Duct Blower Fan
Vortex in-line duct blower fans are ideal for use in general purpose exhaust applications. Vortex VTX400 in-line duct blower fans are made from quality steel and feature a hammertone powder coat finish for added durability. The fans are built with an extended collar and lip to allow easy duct hookup. Aerodynamic build allows free air flow. Fans feature a permanently lubricated, maintenance-free ball bearing motor for quiet, vibration-free operation. Galvanized mounting brackets allow for horizontal or vertical installation. 6'L power cord included. VTX400 fans fit ducts measuring 4" in diameter. Fans operate at 2500 RPM. ETL, CSA and UL507 listed. 10 Year Limited Warranty.

Product Specifications

  • AMPS0.65
  • AMPS RANGE0-1
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed, CSA Certified
  • BRANDAtmosphere
  • CFM HIGH175
  • CFM RANGE1-200
  • COLORGray
  • CONSTRUCTIONSteel
  • DUCT SIZE INCHES4 (10.16 cm)
  • HEIGHT INCHES9-1/2 (24.13 cm)
  • HEIGHT RANGE1-12"
  • INCLUDESInline Duct Fan Only
  • LENGTH INCHES8-1/2 (21.59 cm)
  • LENGTH RANGE1-12"
  • LIMITED WARRANTY YEARS10
  • MANUFACTURER PART NUMBERVTX400
  • MODEL246354
  • POWER CORD LENGTH FEET6 (1.83 m)
  • RPM HIGH2,500
  • RPM HIGH RANGE2000-3000
  • VOLTAGE115
  • VOLTAGE RANGE115-120
  • WATTS80
  • WIDTH INCHES9-1/2 (24.13 cm)
  • WIDTH RANGE1-12"
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dean

    Date: April 23, 2019

    Vortex Inline Blower
    Your review:
    Poor description on Global Industrial DID NOT include the temperature rating like the Manufacturing site does.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the maximum air intake temperature? Thanks

    Question Asked By: James, August 05, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, August 05, 2019

      Hello James, this unit is suitable for airstream temperatures up to 140 degrees. Thank you for your question.

Popular item in this category

Vortex Inline Duct Blower Fan 6"

Item #: 246356

(2)

$256.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vortex Inline Duct Blower Fan 4"

Vortex Inline Duct Blower Fan 4"

Item #: WB246354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant