Take 15% off your entire order!

Offer applied at checkout

Vortex High Performance Inline Duct Blower Fan 16"

Vortex High Performance Inline Duct Blower Fan 16"

Item #: WB246365

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,929.00

Quantity

Customers Also Viewed

VORTEX IN-LINE DUCT BLOWER FANS
Vortex V-16XL In-Line Duct Blower Fan
Vortex in-line duct blower fans are ideal for use in general purpose exhaust applications. Vortex V-16XL in-line duct blower fans are made from quality steel and feature a hammertone powder coat finish for added durability. The fans are built with an extended collar and lip to allow easy duct hookup. Galvanized mounting brackets allow for horizontal or vertical installation. Aerodynamic build allows free air flow. Mixed flow impellers allow generous air volume. Fans feature a permanently lubricated, maintenance-free ball bearing motor. Low 1600 RPM operating speed enables quiet operation. V-16XL fans fit ducts measuring 16" in diameter. 6'L power cord included. ETL,CSA and UL507 listed. 3 Year Limited Warranty.

Product Specifications

  • AMPS13.20
  • AMPS RANGE4
  • APPROVALS OR CERTIFICATIONSUL 507, CSA, ETL
  • BRANDAtmosphere
  • CFM HIGH4,515
  • CFM RANGE600 and Up
  • COLORGray / Red
  • CONSTRUCTIONSteel
  • DIAMETER INCHES15-7/8 (40.32 cm)
  • DUCT SIZE INCHES16 (40.64 cm)
  • HEIGHT INCHES22 (55.88 cm)
  • HEIGHT RANGE12-24"
  • INCLUDESInline Duct Fan Only
  • LENGTH INCHES24-1/2 (62.23 cm)
  • LENGTH RANGE24-36"
  • LIMITED WARRANTY YEARS3
  • MANUFACTURER PART NUMBERV-16XL
  • MODEL246365
  • POWER CORD LENGTH FEET6 (1.83 m)
  • RPM HIGH1,600
  • RPM HIGH RANGE1000-2000
  • VOLTAGE230
  • WATTS1,550
  • WIDTH INCHES22 (55.88 cm)
  • WIDTH RANGE12-24"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Biotech Supply Standard Laboratory Refrigerator ABT-HC-LS-12, 12 Cu. Ft.

Item #: B997772

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$3,562.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vortex High Performance Inline Duct Blower Fan 16"

Vortex High Performance Inline Duct Blower Fan 16"

Item #: WB246365

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top