Take 15% off your entire order!

Offer applied at checkout

Vortex High Performance Inline Duct Blower Fan 14"

Vortex High Performance Inline Duct Blower Fan 14"

Item #: WB246364

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,016.00

Quantity

Customers Also Viewed

VORTEX IN-LINE DUCT BLOWER FANS
Vortex V-14XL In-Line Duct Blower Fan
Vortex in-line duct blower fans are ideal for use in general purpose exhaust applications. Vortex V-14XL in-line duct blower fans are made from quality steel and feature a hammertone powder coat finish for added durability. The fans are built with an extended collar and lip to allow easy duct hookup. Galvanized mounting brackets allow for horizontal or vertical installation. Aerodynamic build allows free air flow. Mixed flow impellers allow generous air volume. Fans feature a permanently lubricated, maintenance-free ball bearing motor. Low 1500 RPM operating speed enables quiet operation. V-14XL fans fit ducts measuring 14" in diameter. 6'L power cord included. ETL,CSA and UL507 listed. 3 Year Limited Warranty.

Product Specifications

  • AMPS7.50
  • AMPS RANGE4
  • APPROVALS OR CERTIFICATIONSUL 507, CSA, ETL
  • BRANDAtmosphere
  • CFM HIGH2,905
  • CFM RANGE600 and Up
  • COLORGray / Red
  • CONSTRUCTIONSteel
  • DIAMETER INCHES13-7/8 (35.24 cm)
  • DUCT SIZE INCHES14 (35.56 cm)
  • HEIGHT INCHES21 (53.34 cm)
  • HEIGHT RANGE12-24"
  • INCLUDESInline Duct Fan Only
  • LENGTH INCHES22-1/2 (57.15 cm)
  • LENGTH RANGE12-24"
  • LIMITED WARRANTY YEARS3
  • MANUFACTURER PART NUMBERV-14XL
  • MODEL246364
  • POWER CORD LENGTH FEET6 (1.83 m)
  • RPM HIGH1,500
  • RPM HIGH RANGE1000-2000
  • VOLTAGE115
  • VOLTAGE RANGE115-120
  • WATTS860
  • WIDTH INCHES21 (53.34 cm)
  • WIDTH RANGE12-24"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vortex High Performance Inline Duct Blower Fan 14"

Vortex High Performance Inline Duct Blower Fan 14"

Item #: WB246364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant