Take 15% off your entire order!

Offer applied at checkout

Vortex Inline Blower Fan 4" With Pressure Switch

Vortex Inline Blower Fan 4" With Pressure Switch

Item #: WB246366

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Inline Duct Fan Only
  • Inline Duct Fan & Pressure Switch

Inline Duct Fan & Pressure Switch

Price: $368.95

Quantity

Customers Also Viewed

VORTEX IN-LINE DRYER DUCT BOOSTERS
Vortex VTX400-P In-Line Dryer Duct Booster
Vortex in-line dryer duct boosters are ideal for clothes dryer exhaust systems with longer duct lengths. Vortex VTX400-P in-line dryer duct boosters are made from quality steel for lasting durability and strength. Fans feature automatic pressure switches to detect when air is flowing through the ventilation duct, turning the blower on or off automatically. Drying time and energy consumption are considerably reduced. Easy to install. 6'L power cord included. 2500 RPM operation. Fans fit in ducts measuring 4" in diameter. ETL, CSA and UL507 listed. 10 Year Limited Warranty.

Product Specifications

  • AMPS0.65
  • AMPS RANGE0-1
  • APPROVALS OR CERTIFICATIONSUL 507, CSA, ETL
  • BRANDAtmosphere
  • CFM HIGH175
  • CFM RANGE1-200
  • COLORGray
  • CONSTRUCTIONSteel
  • DUCT SIZE INCHES4 (10.16 cm)
  • HEIGHT INCHES9-1/2 (24.13 cm)
  • HEIGHT RANGE1-12"
  • INCLUDESInline Duct Fan & Pressure Switch
  • LENGTH INCHES8-1/2 (21.59 cm)
  • LENGTH RANGE1-12"
  • LIMITED WARRANTY YEARS10
  • MANUFACTURER PART NUMBERVTX400P
  • MODEL246366
  • POWER CORD LENGTH FEET6 (1.83 m)
  • RPM HIGH2,500
  • RPM HIGH RANGE2000-3000
  • VOLTAGE115
  • VOLTAGE RANGE115-120
  • WATTS80
  • WIDTH INCHES9-1/2 (24.13 cm)
  • WIDTH RANGE1-12"
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GACOVEY

    Date: April 23, 2019

    VORTEX INLINE BLOWER FAN 4
    Your review:
    Great Product. Easy hookup and is a strong inline blower. Used to assist dryer on 40 foot run. Works great.
  • Reviewer: mitch4c

    Date: April 23, 2019

    Vortex Inline Blower Fan 4" With Pressure Switch
    Your review:
    Great product! Makes a huge difference with the pushing of air.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vortex Inline Blower Fan 4" With Pressure Switch

Vortex Inline Blower Fan 4" With Pressure Switch

Item #: WB246366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant