Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" In-Line Duct Fan With Metal Housing 461 CFM
See all 40 items in product family

8" In-Line Duct Fan With Metal Housing 461 CFM

Item #: WBB460898

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 293.95
Product Information
Customer Review
Product Q&A
Fantech Inline 8" Centrifugal Duct Fan Metal Housing - 461 CFM

Suitable for commercial ventilation and residential installations including kitchen range hood exhaust applications.

Product Specifications

    • AMPS1.14
    • AMPS RANGE1-2
    • APPROVALEnergy Star
    • BRANDFantech®
    • CFM HIGH461
    • COLORSilver
    • CONSTRUCTIONGalvanized Steel
    • DUCT SIZE INCHES8 (20.32 cm)
    • HEIGHT INCHES13-3/8 (33.97 cm)
    • HEIGHT RANGE12-24"
    • INLET/OUTLET DIAMETER INCHES8 (20.32 cm)
    • LENGTH INCHES6 (15.24 cm)
    • LENGTH RANGE1-12"
    • MANUFACTURER PART NUMBERFG8
    • MAXIMUM STATIC PRESSURE2.11
    • PACKAGE QUANTITY1
    • RPM HIGH2,550
    • RPM HIGH RANGE2000-3000
    • VOLTAGE120
    • VOLTAGE RANGE115-120
    • WATTS119
    • WIDTH INCHES13-3/8 (33.97 cm)
    • WIDTH RANGE12-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.