Take 15% off your entire order!

Offer applied at checkout

Atmosphere 4" Lint Trap ALT4, Surface Mounted

Atmosphere 4" Lint Trap ALT4, Surface Mounted

Item #: WBB2016184

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Quantity

Customers Also Viewed

Atmosphere 4" Lint Trap ALT4, Surface Mounted

Painted galvanized metal lint trap for dryer boosting applications. Use when duct length between dryer and booster fan is less than 15 feet. Fits 4-inch duct. Features pull out door with view window, removable lint filter for easy cleaning and 1/2" flange for flush mount installation.

Features:

  • Fits 4 in. duct
  • Pull out door with view window
  • Removable lint filter for easy cleaning
  • 1/2 in. flange for flush mount installation

Product Specifications

  • APPLICATIONDryer Exhaust Filter
  • BRANDAtmosphere
  • COLORWhite
  • CONSTRUCTIONSteel
  • FOR USE WITHVTX400P
  • HEIGHT INCHES9 (22.86 cm)
  • HEIGHT RANGE1-12"
  • LENGTH INCHES6 (15.24 cm)
  • LENGTH RANGE1-12"
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBERALT4
  • OPERATING TEMPERATUREUp To 80°C
  • WEIGHT LBS3 (1.36 kg)
  • WIDTH INCHES6 (15.24 cm)
  • WIDTH RANGE1-12"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fantech Lint Trap For Dryer Booster DBLT4W, 4" Duct

Item #: B2146414

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atmosphere 4" Lint Trap ALT4, Surface Mounted

Atmosphere 4" Lint Trap ALT4, Surface Mounted

Item #: WBB2016184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant