Take 15% off your entire order!

Offer applied at checkout

Vortex Powerfan 6'' In-Line Duct Fan VTX600-A - 497 CFM with Vari-Speed Speed Control Kit

Vortex Powerfan 6'' In-Line Duct Fan VTX600-A - 497 CFM with Vari-Speed Speed Control Kit

Item #: WBB2263562

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Inline Duct Fan & Speed Control Kit
  • Inline Duct Fan & Current Sensor Kit

Inline Duct Fan & Speed Control Kit

Price: $365.95

Quantity

Customers Also Viewed

Vortex Powerfan 6'' In-Line Duct Fan VTX600-A - 497 CFM with Vari-Speed Speed Control Kit

Manufactured in Canada, the Vortex Powerfans In-Line Duct Blowers are ideal for use in general purpose exhaust and duct boosting applications. The variable speed control fan kit includes a Vortex Powerfan 497 CFM VTX600 and a Vari-Speed speed control. This kit also comes with galvanized mounting brackets allowing either horizontal or vertical installation.

Product Specifications

  • AMPS1.28
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed, CSA Certified
  • BRANDVortex Powerfan
  • CFM HIGH497
  • COLOR FINISHGray Hammertone
  • CONSTRUCTIONGalvanized Steel
  • DUCT SIZE INCHES6 (15.24 cm)
  • FAN DIAMETER INCHES13 (33.02 cm)
  • HEIGHT INCHES13 (33.02 cm)
  • HERTZ (HZ)60
  • INCLUDESInline Duct Fan & Speed Control Kit
  • LENGTH INCHES10-1/2 (26.67 cm)
  • LIMITED WARRANTY YEARS10
  • MANUFACTURERS PART NUMBERvtx600-A
  • PHASE1
  • RPM HIGH3,050
  • SONES8.4
  • VOLTAGE120
  • WEIGHT LBS10.8 (4.91 kg)
  • WIDTH INCHES13 (33.02 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vortex Powerfan 6'' In-Line Duct Fan VTX600-D - 497 CFM with Dial-A-Temp Speed Control Kit

Item #: B2263572

Not Yet Rated

Usually ships in 5 to 8 days

$394.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Vortex Powerfan 6'' Back Draft Damper BDD6

$52.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vortex Powerfan 6'' In-Line Duct Fan VTX600-A - 497 CFM with Vari-Speed Speed Control Kit

Vortex Powerfan 6'' In-Line Duct Fan VTX600-A - 497 CFM with Vari-Speed Speed Control Kit

Item #: WBB2263562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant