Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schaefer 54" Galvanized Steel Panel Fan 543GP1-3 - 1 HP, 37480 CFM, 208-230/460V

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Schaefer 54" Galvanized Steel Panel Fan 543GP1-3 - 1 HP, 37480 CFM, 208-230/460V

Item #: WBB2274984

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,229.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Schaefer 54" Galvanized Steel Panel Fan 543GP1-3 - 1 HP, 37480 CFM, 208-230/460V

Schaefer's galvanized steel panel fans combine low cost, high airflow and high air speeds for very high ROI livestock cooling. These fans are designed for agricultural livestock buildings requiring large volumes and velocities of air with a belt driven preference. Regardless of application, free stall barns, feed lines or holding pens, Schaefer offers a wide variety of galvanized panel fans to meet your specific needs. Ships fully assembled, complete with belt tensioner.

Features and Benefits:
  • Industry leading airflow and efficiency with airflows up to 40,000 cfm and efficiencies up to 40 cfm/watt
  • Lab tested design for maximum performance and quiet operation
  • Heavy gauge galvanized and powder coated steel components
  • Thermally protected TEAO motors for long life
  • Optional post and column mounts available
  • Two year warranty
  • Made in the USA


Documents

Documents are in PDF format

Product Specifications

    • AMPS3.20 / 1.60
    • APPROVALS OR CERTIFICATIONSMotor - UL/CSA
    • BLADE QUANTITY3
    • BLADE TYPEGalvanized Steel
    • BRANDSchaefer
    • CFM HIGH37,480
    • COLOR FINISHGray
    • CONSTRUCTIONGalvanized Steel Housing
    • COUNTRY OF ORIGINUnited States
    • DRIVE TYPEBelt
    • FAN DIAMETER INCHES54 (137.16 cm)
    • FAN TYPEPanel
    • HERTZ (HZ)60/50
    • HORSEPOWER1
    • INCLUDESCeiling Mount
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER PART NUMBER543GP1-3
    • PHASE3
    • VOLTAGE208 / 230 / 460
    • WEIGHT LBS145 (65.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.