50" Belt Drive Panel Fan Cast Aluminum Blade 3 Phase
See all 34 items in product family

50" Belt Drive Panel Fan Cast Aluminum Blade 3 Phase

Item #: WB968657

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 935.00
Product Information
Customer Review
Product Q&A
Accessories
PANEL FANS
50 Belt Drive Fan - Cast Aluminum Blades - 3-Phase
Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 cast aluminum blades with a Lifetime Limited Warranty. Includes a spring belt tensioner and has pre-lubricated, permanently sealed bearings that are rubber mounted for smooth operation and long life. UL listed. Fully Assembled. Horsepower rating based upon maximum speed/load.

Documents are in PDF format

Product Specifications

    • AMPS3./4/1.7
    • ASSEMBLYAssembled
    • BRANDJ&D Manufacturing
    • CFM HIGH35,500
    • COLORGalvanized
    • DESCRIPTIONPanel Fan with Cast Aluminum Blade
    • DRIVE TYPEBelt
    • FAN DIAMETER INCHES50 (127 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • HORSEPOWER1
    • MANUFACTURER PART NUMBERVP503CA
    • MODEL968657
    • PHASE3
    • VOLTAGE230 / 460