Take 15% off your entire order!

Offer applied at checkout

EBAC Commercial / Industrial Dehumidifier CD60, 7 Amps, 360 CFM, 56 Pints

EBAC Commercial / Industrial Dehumidifier CD60, 7 Amps, 360 CFM, 56 Pints

Item #: WBB0243386

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,081.00

Quantity

Customers Also Viewed

EBAC Commercial / Industrial Dehumidifier CD60, 7 Amps, 360 CFM, 56 Pints


The EIPL CD60 commercial / industrial dehumidifier was designed to provide energy efficient humidity control in a wide range of applications including offices, laboratories, apartments, storage areas, restaurants, bars, museums, locker rooms, computer, telecommunication rooms and basements. It is a quiet, high efficiency, high capacity unit designed to suit your HVAC needs. Comes with 25' drainage hose capable of pumping water out 13 ft. vertically. 1 Year Limited Warranty on parts and 3 years on the sealed refrigeration system.

Features:
  • Adjustable control humidistat to maintain the level of dryness
  • A convenient drain point for condensate collection of hose attachment
  • EIP's unique "Hot Gas" defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures
  • Rugged, epoxy powder-coated steel chassis and housing.
  • Hours run meter
  • Simplicity of installation and operation with a standard 115V plug
  • Adjustable Feet
  • 10' Remote Humidistat
  • Extra long power cord.
  • High capacity, fully automatic, condensate pump
CE and CSA Approved

Product Specifications

  • BRANDEbac
  • WIDTH INCHES14 (35.56 cm)
  • DEPTH INCHES14 (35.56 cm)
  • HEIGHT INCHES17 (43.18 cm)
  • WEIGHT LBS80 (36.36 kg)
  • CONSTRUCTIONEpoxy Powder Coating
  • COLORRed / Gray
  • CFM HIGH360
  • CFM LOW360
  • SPEEDS1
  • VOLTAGE110
  • HERTZ (Hz)60
  • REFRIGERANTR407C
  • PINTS / DAY DEHUMIDIFICATION56
  • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)56
  • MANUFACTURER PART NUMBERCD60
  • LIMITED WARRANTY YEARS1
  • FEATURESPump, 10' Remote Humidistat
  • DRAINAGE HOSE LENGTH FEET25 (7.62 m)
  • DECIBELS57
  • CORD TYPESJTW 16/3C
  • AREA OF COVERAGE SQUARE FEET412 (38.28 sq. m)
  • LISTING, RATING, CERTIFICATIONCSA
  • DISTRIBUTOR PART NUMBER10264FR-US
  • AMPS HIGH7
  • MINIMUM TEMPERATURE °F33
  • MAXIMUM TEMPERATURE °F95
  • WATTS HIGH880
  • POWER CORD LENGTH FEET25 (7.62 m)
  • COMPRESSOR TYPERotary
  • DEFROST TYPEHot Gas Bypass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EBAC Commercial / Industrial Dehumidifier CS60, 7 Amps, 360 CFM, 56 Pints

Item #: B0243385

(1)

Usually ships in 3 to 6 days (ships from US)

$2,390.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EBAC Commercial / Industrial Dehumidifier CD60, 7 Amps, 360 CFM, 56 Pints

EBAC Commercial / Industrial Dehumidifier CD60, 7 Amps, 360 CFM, 56 Pints

Item #: WBB0243386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant