Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Supports & Accessories

Ductwork supports and accessories assist in aligning and positioning duct sections accurately, optimizing airflow and system performance. Some accessories include blast gates, angle flanges, and saddle hangers. They are constructed from durable materials such as galvanized steel, ensuring longevity and resistance to environmental factors. Ductwork accessories are ideal for commercial buildings, industrial facilities, and more applications.
84 Results

Diameter

View All Diameter

Duct Size

View All Duct Size

For Use With

Type

View All Type
View All Height
View All Price
84 Results
Compare
1
1
$79.95
Ships in 5 Business Days (ships from US)

Material

Galvanized Steel

Gauge

22.00 ga

Diameter

3.00 in

Duct Size

3.00 in

Compare
1
1
$89.95
Ships in 5 Business Days (ships from US)

Material

Galvanized Steel

Gauge

22.00 ga

Diameter

4.00 in

Duct Size

4.00 in

Compare
BESTSELLER
1
1
$299.95
Ships in 5 Business Days (ships from US)

Material

Galvanized Steel

Gauge

22.00 ga

Diameter

10.00 in

Duct Size

10.00 in

Compare
1
1
$115.95
Ships in 5 Business Days (ships from US)

Material

Galvanized Steel

Diameter

12.00 in

Duct Size

12.00 in

Length

15.00 in

Compare
1
1
$42.95
Ships in 5 Business Days (ships from US)

Material

304 Stainless Steel

Diameter

3.00 in

Duct Size

3.00 in

Length

3.00 in

Compare
1
1
$72.95
Ships in 5 Business Days (ships from US)

Material

Galvanized Steel

Diameter

5.00 in

Duct Size

5.00 in

Length

8.00 in