Take 15% off your entire order!

Offer applied at checkout

+

MasterCool® Whole House Side-Draft Evaporative Cooler AS1C71 - 7,000 CFM 115V 8" Media

MasterCool® Whole House Side-Draft Evaporative Cooler AS1C71 - 7,000 CFM 115V 8" Media

Item #: WBB240749

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,338.00

Quantity

Customers Also Viewed

MasterCool® Whole House Side-Draft Evaporative Cooler AS1C71 - 7,000 CFM 115V 8" Media

The MasterCool® single inlet side-draft cooler comes with a 1 HP, 2-speed, 115V motor to cool up to 2200 square feet utilizing 8 rigid media. This side discharge evaporative cooler is one of the most powerful, low maintenance units on the market today. The unit1 has a uniquely engineered rust-free thermoplastic reservoir and uses high performance rigid media. Perforated air inlet screen provides more air flow than the competition. Energy efficient savings of up to 75% over traditional air conditioning. Made in the USA. This evaporative cooler performs best in dry, arid climates. Cool Sand Color Finish. 48W x 42D x 34-5/8H Overall Dimensions. Horsepower rating based upon maximum speed/load.

Product Specifications

  • BRANDChampion Cooler
  • WIDTH INCHES42 (106.68 cm)
  • DEPTH INCHES48 (121.92 cm)
  • HEIGHT INCHES34-5/8 (87.95 cm)
  • DRAINAGE HOSE LENGTH FEET3-1/2 (1.07 m)
  • MEDIA DEPTH INCHES8 (20.32 cm)
  • COLORCool Sand
  • CONSTRUCTIONSteel
  • CFM HIGH7,000
  • SPEEDS2
  • COOLING SQ. FT.2,200
  • VOLTAGE115
  • HERTZ (HZ)60
  • AMPS16.8
  • HORSEPOWER1
  • CAPACITY GALLONS8.4 (31.8 l)
  • DISPLAY / INTERFACEDigital / T-Stat
  • MAX WATER USAGE (GAL/DAY)315 (1192.4 l)
  • POWER CORD TYPEHard Wired
  • DRIVE TYPEBelt Drive
  • FILTER TYPERigid
  • TYPESide Discharge
  • LISTING, RATING, CERTIFICATIONUL Listed
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERAS1C71
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasterCool® Whole House Side-Draft Evaporative Cooler AS1C71 - 7,000 CFM 115V 8" Media

MasterCool® Whole House Side-Draft Evaporative Cooler AS1C71 - 7,000 CFM 115V 8" Media

Item #: WBB240749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant