Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Media Pads

Media pads play a crucial role in HVAC systems, serving as a critical component in air filtration. The evaporative cooler media pads are designed to capture and filter airborne particles, ensuring the delivery of clean and high-quality air. They are available in various sizes and configurations, making them suitable for multiple HVAC units and systems. The media pads are ideal for commercial HVAC systems for air filtration in offices, retail spaces, restaurants, and other commercial establishments.
8 Results

Ships From Canada

Availability

For Use With

Length

View All Width
View All Height
8 Results
Compare
1
1
$709.00
In Stock, Ships in 3-4 days

Height

49-1/2 in

Depth

7-7/8 in

Width

30 in

Package Quantity

1

Compare
1
1
$529.00
In Stock, Ships in 3-4 days

Height

46 in

Depth

4 in

Width

44 in

Package Quantity

1

Compare
1
1
$189.95
Ships Same Day

Height

28-7/8 in

Depth

4 in

Width

27-3/16 in

Package Quantity

1

Compare
New Product
1
1
$1,115.00
In Stock, Ships in 3-4 days
Compare
1
1
$215.95
Ships in 10 Business Days (ships from US)

Height

8 in

Depth

12 in

Width

12 in

Compare
1
1
$989.00
Ships in 10 Business Days (ships from US)

Height

40 in

Depth

40 in

Width

40 in