Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Outdoor Misting Oscillating Wall Mounted Fan, 30 In. Diameter, 3/10 HP, 8,400 CFM

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Outdoor Misting Oscillating Wall Mounted Fan, 30 In. Diameter, 3/10 HP, 8,400 CFM

Item #: WB292457

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $406.95 ea.
6+ $371.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Misting Oscillating Wall Mounted Fan 30 In Diameter 3/10 HP 8,400 CFM

Global's Industrial Outdoor Oscillating Wall Fans with misting kit have a 2-speed industrial motor powering three precision balance Aluminum fan blades. Fans come with 9.8' x 18AWG Cord with GFCI Plug. Black Powder Coat Finish, rated for outdoor use. Grille with Misting feature mounts easily. UL Listed.

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • FAN DIAMETER INCHES30 (76.2 cm)
    • WEIGHT LBS43 (19.55 kg)
    • COLORBlack
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel/ Aluminum Alloy
    • CFM HIGH8,400
    • CFM LOW7,350
    • RPM950/1100
    • SPEEDS2
    • VOLTAGE120
    • AMPS1.65/1.8
    • WATTS185/205
    • HORSEPOWER3/10
    • POWER CORD TYPESJTW Type Plug
    • POWER CORD LENGTH FEET9.8 (2.99 m)
    • DECIBELS (DBA)67/69
    • BLADE TYPEAluminum
    • FAN TYPEOscillating or Fixed
    • MOUNT TYPEWall
    • TYPEIndustrial Misting Fan
    • APPROVALS OR CERTIFICATIONSETL, cETL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER292457
    • MODEL292457
    • COLOR FINISHBlack
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is there anything else required to hook up a waterline or is it a standard garden hose direct feed? What is the required water pressure?

Question Asked By: NICK Deninno , February 16, 2019

+ View 1 Answer

Answer This Question

Just recently purchased two of these. They performed very well until the misting noozles clogged. Do you offer replacement noozles

Question Asked By: DAVID , February 16, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.