Thermostats
Thermostats are devices used to regulate and control the temperature of heating, ventilation, and air conditioning systems. Precise temperature control promotes energy efficiency, cutting down on operating costs. The thermostats feature easy to use interfaces, making them user friendly. Different height, width, and depth options cater to different spaces and applications. Ideal for commercial and residential applications.
Features
Programmable
View All Programmable
Type
View All Type
Length
View All Length
Brand
View All Brand
Width
View All Width
Depth
View All Depth
Material
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
King Electric Line Voltage Programmable Thermostat K302PE Double-Pole Heat Only 120/208/240V 15A
Model #: WBB2300024
1
1
Ships in 2 Business Days
Width
3-1/4 in
Height
4 in
Depth
2 in
Stages
1H
Compare
1
1
Ships Same Day
Width
2-1/8 in
Height
5-1/2 in
Depth
2-5/8 in
Stages
1H
Compare
1
1
Ships Same Day
Width
3-1/4 in
Height
5-1/2 in
Depth
1 in
Stages
2H / 2C Conv or 3H / 2C Heat Pump
Compare
1
1
Ships Same Day
Width
3 in
Height
5 in
Depth
1 in
Stages
1C
Compare
1
1
Ships Same Day
Width
3 in
Height
5 in
Depth
1 in
Stages
1H
Compare
1
1
Ships Same Day
Width
2-13/16 in
Height
5-1/2 in
Depth
1-1/2 in
Stages
1C