Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ecobee Remote Sensor With Stand EB-RSE3PK2-01 (2-Pack) For Ecobee3 & Ecobee4

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Ecobee Remote Sensor With Stand EB-RSE3PK2-01 (2-Pack) For Ecobee3 & Ecobee4

Item #: WBB1898604

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 115.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ecobee Remote Sensor With Stand EB-RSE3PK2-01 (2-Pack) For Ecobee3 & Ecobee4

Ecobee Remote Sensors (2-pack) read the temperature in the rooms that matter most and deliver the right temperature in the right places. The more sensors you add, the smarter your ecobee3 or ecobee4 performs, making your home even more comfortable.

Documents

Documents are in PDF format

Product Specifications

    • BRANDEcobee
    • WIDTH INCHES2-1/4 (5.72 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES2-1/4 (5.72 cm)
    • WEIGHT LBS0.044 (.02 kg)
    • COLORWhite
    • TEMPERATURE CONTROL RANGE °F-40 to 160
    • VOLTAGEBattery
    • MOUNT TYPEWall Or Stand
    • APPLICATIONResidential
    • APPROVALS OR CERTIFICATIONSFCC, CE
    • LIMITED WARRANTY YEARS3
    • MANUFACTURER'S PART NUMBEREB-RSE3PK2-01
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good product

Your review: I ordered these additional sensors to add more sensing coverage to my house. They are working as designed

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.