Sensors
Ships From Canada
Availability
Voltage
Type
For Use With
Length
Gauge
Brand
Material
Depth
Width
Height
Color
Price
Global Industrial® Plug In Humidifier Control 120V, 15A, Analog 30-90% Relative Humidity
Width
3 in
Height
5-1/2 in
Color
White
Voltage
120 V
Global Industrial® Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity
Width
3 in
Height
5-1/2 in
Color
White
Voltage
120 V
PECO Trane Compatible Zone Sensor SP155-011 Heat-Off-Cool Switch, On-Auto Fan Control, Dual Temp Adj
Width
2-3/4 in
Height
4-1/2 in
PECO Trane Compatible Zone Sensor SDP155-008 Digital Display, Temp Adjust, On, Cancel, Comm Jack
Width
2-3/4 in
Height
4-1/2 in
Color
White
Voltage
24 VAC V
PECO Trane Compatible Zone Sensor SDP155-009 Digital Display,Temp Adj,On,Cancel,Fan(H,M,L,O)Comm Jac
Width
2-3/4 in
Height
4-1/2 in
Color
White
Voltage
24 VAC V
Width
2 in
Height
2 in
Color
Gray
Width
2-3/4 in
Height
4-1/2 in
Color
Black
Width
4 in
Color
Gray
PECO Trane Compatible Zone Sensor SP155-009 Heat-Off-Cool Switch, On-Auto Fan Control, Temp Adjust
Width
2-3/4 in
Height
4-1/2 in
Width
2-3/4 in
Height
4-1/2 in
Width
2-3/4 in
Height
4-1/2 in
Width
4-1/2 in
Height
3-7/16 in
Color
White
Voltage
24 V
Width
2-3/4 in
Height
4-1/2 in