Gas Ignition & Pilots
Ships From Canada
Availability
For Use With
Type
Fuel Type
Voltage
Length
Brand
Depth
Material
Width
Height
Color
Price
Height
3-1/4 in
Width
5/8 in
Height
5-7/16 in
Width
7 in
Honeywell Flame Amplifier R7861A1026 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds
Height
1-7/8 in
Width
4-7/8 in
Height
1 in
Width
1 in
Height
2-5/8 in
Width
3-13/16 in
Height
2-1/2 in
Width
4-11/32 in
Height
4-3/16 in
Width
5-3/8 in
Height
2-7/8 in
Width
1-5/16 in
Honeywell Pilot Burner Natgas, Q345A1305, W/ Bcr-18 Orifice Front Tip B Mounting Non-Primary
Honeywell Pilot Burner Natgas Q314A3513, W/ Bcr-18 Orifice Front Tip A Mounting Non-Primary
Height
1/2 in
Width
4 in
Height
7/8 in
Width
1 in
Honeywell Flame Amplifier R7847C1005 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds
Height
1-13/16 in
Width
3-1/2 in
Height
1/2 in
Width
13/16 in
Honeywell Pilot Burner Nator Lp Gas Q314A6102, W/ Bcr-18 Orifice Right Tip B Mounting Non-Primary
Height
1 in
Width
1 in
Height
7/8 in
Width
1 in
Honeywell Pilot Burner Nator Lp Gas W/ Batwing Tip Style B Style Mounting Primary, Q327A1626
Height
5/8 in
Width
11/16 in
Honeywell Flame Amplifier R7847A1025 For 7800 Series & R7140 Relay Modules - 0.8 Second Or 1 Second
Height
1-7/8 in
Width
4 in
Honeywell Single Rod Direct Spark Ignition Control S87B1065, W/ 4 Second Trial Timing
Height
5/8 in
Width
11/16 in
Height
1-1/2 in
Width
1-1/2 in
Honeywell Single Rod Direct Spark Ignition Control W/ 6 Second Trial Timing S87B1008
Height
1-1/2 in
Width
2 in
Height
4-3/8 in
Width
2-1/2 in
Honeywell Flame Amplifier R7847A1082 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds
Height
1-7/8 in
Width
3-1/2 in
Height
5-1/2 in
Width
3-1/2 in
Honeywell Pilot Burner Nator Lp Gas Q314A4586, W/ Bcr-18 Orifice Front Tip B Mounting Non-Primary
Height
7 in
Width
6-11/16 in
Height
4-3/8 in
Width
2-1/2 in
Height
2-3/4 in
Width
4-27/32 in