Take 15% off your entire order!

Offer applied at checkout

Tutco® Crankcase Heater CH105340 Round 480V 50 Watt

Tutco® Crankcase Heater CH105340 Round 480V 50 Watt

Item #: WBB238430

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $18.00

Quantity

Customers Also Viewed

Tutco® Crankcase Heater CH105340 Round 480V 50 Watt 39 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized

Product Specifications

  • BRANDTutco
  • GIRTH MIN INCHES31-13/16 (80.8 cm)
  • GIRTH MAX INCHES39 (99.06 cm)
  • VOLTAGE480
  • WATTS50
  • SHAPERound
  • FOR USE WITH--
  • MANUFACTURER'S PART NUMBERCH105340
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tutco® Crankcase Heater CH104340 Round 480V 75 Watt

Item #: B238528

Not Yet Rated

$21.50

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tutco® Crankcase Heater CH105340 Round 480V 50 Watt

Tutco® Crankcase Heater CH105340 Round 480V 50 Watt

Item #: WBB238430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top