Take 15% off your entire order!

Offer applied at checkout

Tutco® Crankcase Heater CH10040 Oval 240V 50 Watt

Tutco® Crankcase Heater CH10040 Oval 240V 50 Watt

Item #: WBB238428

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $18.75

Quantity

Customers Also Viewed

Tutco® Crankcase Heater CH10040 Oval 240V 50 Watt 37-3/8 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized

Product Specifications

  • BRANDTutco
  • GIRTH MIN INCHES30-3/16 (76.68 cm)
  • GIRTH MAX INCHES37-3/8 (94.93 cm)
  • VOLTAGE240
  • WATTS50
  • SHAPEOval
  • FOR USE WITHBendix/Westinghouse: C, D
  • MANUFACTURER'S PART NUMBERCH10040
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tutco® Crankcase Heater CH244 Oval 240V 60 Watt

Item #: B238462

Not Yet Rated

$18.75

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tutco® Crankcase Heater CH10040 Oval 240V 50 Watt

Tutco® Crankcase Heater CH10040 Oval 240V 50 Watt

Item #: WBB238428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant