Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AO Smith HW-120M Commercial Hot Water Supply Boiler Nat Gas Burkay 120,000 BTU- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

AO Smith HW-120M Commercial Hot Water Supply Boiler Nat Gas Burkay 120,000 BTU- Pkg Qty 1

Item #: WBB299160

Usually ships in 24 to 27 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,658.00
Product Information
Customer Review
Product Q&A
Accessories
  • Safety Pilot and Electronic Ignition
  • Automatic Gas Shutoff
  • Main and Pilot Cocks
  • Gas Pressure Regulator
  • Draft Diverter
  • National Board Stamping
  • Electrical Characteristics-120V 60HZ AC
  • Check local and state building codes prior to installation.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDA.O. Smith
    • HEIGHT INCHES49-3/8 (125.41 cm)
    • GAS CONNECTION (INCHES)1/2
    • WEIGHT LBS120 (54.55 kg)
    • BTU/HR INPUT120,000
    • GPH @ 100 DEG RISE120
    • DIAMETER INCHES20-3/4 (52.71 cm)
    • APPLICATIONCommercial
    • WATER CONNECTIONInlet-1, Outlet-1-1/4
    • GAS TYPENatural Gas
    • VENT SIZE6
    • MANUFACTURER'S PART NUMBERHW-120M
    • TYPENatural Gas (NG)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.