Centrifugal
Ships From Canada
Availability
Max Airflow
Amperage Range
Airflow 1 Inch Static Pressure Range (cfm)
Brand
Price
Phase
1
Voltage
115 V
Phase
3
Voltage
230 / 460 V
Horsepower
5 HP
Rotation (View from Motor Side)
Clockwise
Global Industrial Explosion Proof Blower 1-1/2 HP, Single Phase, CCW, Upblast, 840 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
1-1/2 HP
Rotation (View from Motor Side)
Counter Clockwise
Phase
3
Voltage
220 / 275 / 380 / 480 V
Horsepower
1/2 HP
Phase
3
Voltage
220 / 275 / 380 / 480 V
Horsepower
3 HP
Phase
3
Voltage
220 / 275 / 380 / 480 V
Horsepower
2 HP
Global Industrial Aluminum TEFC Blower, 3/4 HP, Single Phase, CW, Top Horiz., 571 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
3/4 HP
Rotation (View from Motor Side)
Clockwise
Phase
3
Voltage
230 / 460 V
Horsepower
1 HP
Rotation (View from Motor Side)
Counter Clockwise
Global Industrial Aluminum TEFC Blower, 3/4 HP, 3 Phase, CCW, Bottom Horiz., 480 CFM
Phase
3
Voltage
230 / 460 V
Horsepower
3/4 HP
Rotation (View from Motor Side)
Counter Clockwise
Phase
3
Voltage
230 / 460 V
Horsepower
3 HP
Rotation (View from Motor Side)
Clockwise
Phase
3
Voltage
230 / 460 V
Horsepower
5 HP
Rotation (View from Motor Side)
Clockwise
Global Industrial Aluminum TEFC Blower, 1 HP, 3 Phase, CCW, Bottom Horiz., 575 CFM
Phase
3
Voltage
230 / 460 V
Horsepower
1 HP
Rotation (View from Motor Side)
Counter Clockwise
Global Industrial Explosion Proof Blower 3/4 HP, 3 Phase, CCW, Bottom Horiz., 480 CFM
Phase
3
Voltage
230 / 460 V
Horsepower
3/4 HP
Rotation (View from Motor Side)
Counter Clockwise
Phase
1
Voltage
115 V
Global Industrial Aluminum TEFC Blower, 3 HP, Single Phase, CCW, Downblast, 1245 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
3 HP
Rotation (View from Motor Side)
Counter Clockwise
Phase
1
Voltage
110 / 120 / 220 / 240 V
Horsepower
5/16 HP
Global Industrial Aluminum TEFC Blower, 5 HP, 3 Phase, CCW, Bottom Horiz., 1875 CFM
Phase
3
Voltage
230 / 460 V
Horsepower
5 HP
Rotation (View from Motor Side)
Counter Clockwise
Phase
3
Voltage
230 / 460 V
Horsepower
1/2 HP
Rotation (View from Motor Side)
Clockwise
Global Industrial Explosion Proof Blower 1/2 HP, Single Phase, CW, Top Horiz., 345 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
1/2 HP
Rotation (View from Motor Side)
Clockwise
Global Industrial Aluminum TEFC Blower, 5 HP, 3 Phase, CW, Bottom Horiz., 2300 CFM
Phase
3
Voltage
230 / 460 V
Horsepower
5 HP
Rotation (View from Motor Side)
Clockwise
Phase
3
Voltage
230 / 460 V
Horsepower
5 HP
Rotation (View from Motor Side)
Counter Clockwise
Phase
3
Voltage
230 / 460 V
Horsepower
1-1/2 HP
Rotation (View from Motor Side)
Clockwise
Phase
1
Voltage
115 / 230 V
Phase
1
Voltage
115 / 230 V
Phase
1
Voltage
115 V
Global Industrial Aluminum TEFC Blower, 1/2 HP, 3 Phase, CCW, Bottom Horiz., 380 CFM
Phase
3
Voltage
230 / 460 V
Horsepower
1/2 HP
Rotation (View from Motor Side)
Counter Clockwise
Global Industrial Explosion Proof Blower 2 HP, Single Phase, CW, Upblast, 1150 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
2 HP
Rotation (View from Motor Side)
Clockwise
Phase
3
Voltage
220 / 275 / 380 / 480 V
Horsepower
1 HP
Global Industrial Explosion Proof Blower 1 HP, Single Phase, CCW, Upblast, 575 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
1 HP
Rotation (View from Motor Side)
Counter Clockwise
Global Industrial Explosion Proof Blower 1/2 HP, Single Phase, CW, Upblast, 345 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
1/2 HP
Rotation (View from Motor Side)
Clockwise
Phase
1
Voltage
110 / 120 / 220 / 240 V
Horsepower
1/2 HP
Global Industrial Explosion Proof Blower 1 HP, Single Phase, CW, Bottom Horiz., 865 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
1 HP
Rotation (View from Motor Side)
Clockwise
Global Industrial Aluminum TEFC Blower, 1/2 HP, Single Phase, CW, Upblast, 345 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
1/2 HP
Rotation (View from Motor Side)
Clockwise
Global Industrial Explosion Proof Blower 1-1/2 HP, Single Phase, CW, Bottom Horiz., 840 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
1-1/2 HP
Rotation (View from Motor Side)
Clockwise
Global Industrial Explosion Proof Blower 1/2 HP, Single Phase, CCW, Top Horiz., 380 CFM
Phase
1
Voltage
115 / 230 V
Horsepower
1/2 HP
Rotation (View from Motor Side)
Counter Clockwise