Take 15% off your entire order!

Offer applied at checkout

+

A.O. Smith Centrifugal Blower, 9465 Centrifugal Blower 1570 RPM 115 Volts

A.O. Smith Centrifugal Blower, 9465 Centrifugal Blower 1570 RPM 115 Volts

Item #: WBB244395

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $283.95

Quantity

Customers Also Viewed

Centrifugal Blower 1570 RPM 115 Volts

  • Features Sleeve Bearing Motor
  • 60 Hz


Product Specifications

  • BRANDA.O. Smith
  • MAXIMUM AIRFLOW CFM495
  • RPM1570
  • SPEEDS1
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)--
  • AMPS3.4 / 3.8
  • MANUFACTURER'S PART NUMBER9465
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

A.O. Smith Centrifugal Blower, J573 Centrifugal Blower 3000 RPM 120 Volts

Item #: B244628

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$283.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
A.O. Smith Centrifugal Blower, 9465 Centrifugal Blower 1570 RPM 115 Volts

A.O. Smith Centrifugal Blower, 9465 Centrifugal Blower 1570 RPM 115 Volts

Item #: WBB244395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    A.O. Smith Centrifugal Blower, 9465 Centrifugal Blower 1570 RPM 115 Volts
    A.O. Smith Centrifugal Blower, 9465 Centrifugal Blower 1570 RPM 115 Volts

    Be the first to know about our special deals and events!

    Top