x

Take 15% off your entire order!

Offer applied at checkout

Quick-Sling HVAC Swivel U Mount With I-Bracket QSWI2000 - 22"L x 11-1/4"W

Quick-Sling HVAC Swivel U Mount With I-Bracket QSWI2000 - 22"L x 11-1/4"W

Item #: WBB851378

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $183.95

Quantity

Customers Also Viewed

Quick-Sling HVAC Swivel U Mount With I-Bracket QSWI2000 - 22L x 11-1/4W

The Quick-Sling Swivel U-Mount with I-Bracket is a major breakthrough in Unit Heater installation. The Quick Swivel technology allows the HVAC installer amazing flexibility to maximize efficiency with the proper directional unit output. The I-Bracket is made with slotted attachment holes to quickly and easily attach to the unit heater. Typically this model is for the smaller output unit heaters.

  • BRAND Quick-Sling
  • LENGTH INCHES 22 (55.88 cm)
  • WIDTH INCHES 11-1/4 (28.58 cm)
  • HEIGHT INCHES 20-1/2 - 27-1/2
  • DIAMETER INCHES 3/4 - 1
  • WEIGHT LBS 6.5 (2.95 kg)
  • COLOR Light Grey
  • ASSEMBLY Required
  • CONSTRUCTION Steel
  • CAPACITY (LBS) 200 (90.91 kg)
  • DESCRIPTION HVAC Swivel Mount W/I-Bracket
  • APPLICATION Industrial
  • LIMITED WARRANTY YEARS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick-Sling HVAC Swivel U Mount With I-Bracket QSWI2000 - 22"L x 11-1/4"W

Quick-Sling HVAC Swivel U Mount With I-Bracket QSWI2000 - 22"L x 11-1/4"W

Item #: WBB851378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant