x

Take 15% off your entire order!

Offer applied at checkout

Quick-Sling HVAC Swivel Flush Mount With I-Bracket QSWI4000 - 22"L x 35-1/4"W

Quick-Sling HVAC Swivel Flush Mount With I-Bracket QSWI4000 - 22"L x 35-1/4"W

Item #: WBB851379

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $157.95

Quantity

Customers Also Viewed

Quick-Sling HVAC Swivel Flush Mount With I-Bracket QSWI4000 - 22L x 35-1/4W

Ask yourself this question, How do I install a unit heater to a finished ceiling? Before now, there was no good answer to that question. The Swivel Flush Mount solves that challenge quickly and efficiently. Mounts in mere minutes, you will be able to direct heat output as required and lock It in place for safety. Typically this model is for smaller output unit heaters.

  • BRAND Quick-Sling
  • LENGTH INCHES 22 (55.88 cm)
  • WIDTH INCHES 35-1/4 (89.54 cm)
  • HEIGHT INCHES 3-3/4 (9.53 cm)
  • DIAMETER INCHES 3/4 - 1
  • WEIGHT LBS 6.5 (2.95 kg)
  • COLOR Light Grey
  • ASSEMBLY Required
  • CONSTRUCTION Steel
  • CAPACITY (LBS) 200 (90.91 kg)
  • DESCRIPTION HVAC Swivel Flush Mount W/I-Bracket
  • APPLICATION Industrial
  • LIMITED WARRANTY YEARS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick-Sling HVAC Swivel Flush Mount With I-Bracket QSWI4000 - 22"L x 35-1/4"W

Quick-Sling HVAC Swivel Flush Mount With I-Bracket QSWI4000 - 22"L x 35-1/4"W

Item #: WBB851379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant